This product requires certification to purchase.

Pipe Cover Enclosure in White

You last purchased this on
 
Rinnai

Euro Pipe Cover Enclosure in White

  • Fast #
  • Part #RPCD07EW
  • Item #7045498
  • Manufacturer Part #PCD07-EW
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Euro Pipe Cover Enclosure in White

  • Fast #
  • Part #RPCD07EW
  • Item #7045498
  • Manufacturer Part #PCD07-EW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RUCS75, RUCS65
Length:
18-3/10 in
Material:
Steel
Product Type:
Pipe Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Width:
21 in