EZ-Connect Communation Cable
EZ-Connect Communation Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with Rinnai tankless water heaters: RL94, RL75, C199, RU199, RU180, RU160, RU130, RUR199, RUR160, CU199, CU160
Specifications
- Length:
- 60 in
- Product Type:
- Cable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov