This product requires certification to purchase.

Modulating-Stage 22000 BTU Furnace

Rinnai

Modulating-Stage 22000 BTU Furnace

  • Fast #
  • Part #RFC824P
  • Item #4937195
  • Manufacturer Part #FC824P
5 out of 5 Customer Rating
Brand image
Rinnai

Modulating-Stage 22000 BTU Furnace

  • Fast #
  • Part #RFC824P
  • Item #4937195
  • Manufacturer Part #FC824P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Input Range 8,000 - 22,000 BTU/hr
  • Ideal supplemental heating solution for room additions, basements, and sunrooms (Heating area varies by geographic region and location of install within the home)
  • Simple installation - Designed to be professionally installed with ease in nearly any space
  • With no vents or ducts, heat loss is minimized, making for a solution that’s 99.9% efficient.
  • A host of "always-on" safety features to protect your family: Tilt switch, Flame and power failure protection, and an Oxygen depletion sensor (ODS) that continuously monitors to ensure safe operation.
  • Cool-to-the-touch cabinet keeps you and your family safe
  • Onboard self-diagnostics ensure your heater is performing optimally and simplifies troubleshooting if maintenance or service is needed.
  • Professional installation recommended
  • Parts are covered for 3 years
  • Requires Certification

Specifications

AMP:
0.241
BTU:
22000
BTU Heat Rating:
22000 Btu/h
Height:
19 in
Length:
24 in
MBH:
22
Material:
Stainless Steel
Product Type:
Fan Convector
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
766156008153
Watts:
29 W
Width:
24 in