This product requires certification to purchase.

Plastic Telescoping Vent Length

You last purchased this on
 
Rinnai

Plastic Telescoping Vent Length

  • Fast #
  • Part #R224054
  • Item #3314976
  • Manufacturer Part #224054
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Plastic Telescoping Vent Length

  • Fast #
  • Part #R224054
  • Item #3314976
  • Manufacturer Part #224054
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
  • Material of Inner/Exhaust -Aluminum
  • Nice professional look to installation
  • Requires only one roof or wall penetration
  • Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
HE, HE+
Diameter:
5 in
Length:
12 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Duct Shape:
Round
Vent Type:
Concentric