Primary-secondary Heating Kit
Primary-secondary Heating Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory-built for quick field installation
- Designed specifically for Rinnai I-series home heating boilers
- Offered as a boiler accessory for hydraulic separation
- Small footprint for easy installation
- Compact and lightweight (9.4 lb / 4.3 kg)
Documents
Specifications
- Brand Model Compatibility:
- i120S, i150S, i060S, i090S
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 19-49/100 in
- Material:
- Copper
- Product Type:
- Heating Kit
- Size:
- 20-1/20 in x 19-49/100 in
- Width:
- 20-1/20 in