This product requires certification to purchase.

Propane Tankless Water Heater

You last purchased this on
 
Rinnai

Propane Tankless Water Heater

  • Fast #
  • Part #RRU98IP
  • Item #4343505
  • Manufacturer Part #RU98IP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Propane Tankless Water Heater

  • Fast #
  • Part #RRU98IP
  • Item #4343505
  • Manufacturer Part #RU98IP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ultra Series
  • Condensing technology
  • Pre-set at 120° F, adjustable 98°-140° F
  • Digital temperature control
  • Includes valve kit
  • Warranty: 12 year heat exchanger, 5 year parts, 5 year labor
  • Required Accessories: Termination Kits: R223176PP, R223177PP, R184162PP
  • Optional Accessories: Raised Horizontal Termination Kit: R224047PP
  • Type: Indoor
  • Fuel Type: Propane
  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU:
199000
Depth:
10 in
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Propane
Height:
26 in
Power Source:
Gas
Water Heater Type:
Tankless
Width:
18-1/4 in