This product requires certification to purchase.

160 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

You last purchased this on
 
Rinnai

RE Series 160 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRE160IP
  • Item #9865942
  • Manufacturer Part #RE160IP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

RE Series 160 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRE160IP
  • Item #9865942
  • Manufacturer Part #RE160IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design to save space
  • Wi-Fi technology for remote monitoring, management and recirculation control
  • Improved gas conversion
  • Mobile home certified
  • Ultra low NOx
  • Complies with south coast air quality management district 14 ng/J or 20 ppm NOx emission levels
  • Requires Certification

Specifications

AMP:
10, 4
ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
RE Series
Condensing:
No
Depth:
11-1/5 in
Flow Rate:
7.4 gpm
Fuel Type:
Propane
Height:
27-3/10 in
Indoor Outdoor:
Indoor
MBH:
160
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
Smart Home Enabled:
Yes
Temperature Range:
120 to 140 Deg F
Uniform Energy Factor (UEF):
0.81
Water Connection Size:
3/4 in
Weight:
38.5 lb
Width:
14-1/20 in
Wireless Communication:
Wi-Fi