160 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
RE Series 160 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Compact design to save space
- Wi-Fi technology for remote monitoring, management and recirculation control
- Improved gas conversion
- Mobile home certified
- Ultra low NOx
- Complies with south coast air quality management district 14 ng/J or 20 ppm NOx emission levels
Specifications
- AMP:
- 10, 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- RE Series
- Condensing:
- No
- Depth:
- 11-7/10 in
- Flow Rate:
- 7.4 gpm
- Fuel Type:
- Propane
- Height:
- 24-16/25 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 160
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- Temperature Range:
- 120 to 140 Deg F
- Uniform Energy Factor (UEF):
- 0.81
- Water Connection Size:
- 3/4 in
- Weight:
- 38.3 lb
- Width:
- 14-1/20 in
- Wireless Communication - FEI:
- Wi-Fi