This product requires certification to purchase.

3/4 in. Threaded Installation Valve Kit

You last purchased this on
 
Rinnai

3/4 in. Threaded Installation Valve Kit

  • Fast #
  • Part #RMIVKTLW
  • Item #7002183
  • Manufacturer Part #MIVK-T-LW
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

3/4 in. Threaded Installation Valve Kit

  • Fast #
  • Part #RMIVKTLW
  • Item #7002183
  • Manufacturer Part #MIVK-T-LW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design for easy fit with recess box/pipe cover
  • Heavy duty forged brass construction
  • Color coded valve handles for easy identification of hot and cold valves
  • 100% leak tested
  • Pressure relief valve included (150 psi / 200,000 but)
  • Complies with Low Lead Plumbing Law NSF / ANSI 61
  • Meets NSF/ANSI 61
  • 3/4” female NPT unions for connection to water heater
  • 3/4” female NPT threaded connections to plumbing
  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
7-11/25 in
Material:
Brass
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov