130 MBH Outdoor Condensing Propane Gas Tankless Water Heater
RUS Model Series 130 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.93 / Uniform Energy Factor of 0.86
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Save energy and reduce utility costs by operating only when hot water is needed
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- AHRI and CSA Certified
- Automatic frost protection
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
Specifications
- AMP:
- 2.3
- Application:
- Residential
- BTU:
- 130000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- RUS Model Series
- Condensing:
- Yes
- Depth:
- 10-1/2 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 6.5 gpm
- Fuel Type:
- Propane
- Height:
- 27 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 130
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.86
- Water Connection Size:
- 3/4 in
- Weight:
- 57.3 lb
- Width:
- 18-1/2 in