This product requires certification to purchase.

160 MBH Outdoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Rinnai

RUS Model Series 160 MBH Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRUS75EN
  • Item #5169243
  • Manufacturer Part #RUS75EN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

RUS Model Series 160 MBH Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRUS75EN
  • Item #5169243
  • Manufacturer Part #RUS75EN
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Professional installation required; call 84-GO-Rinnai for assistance.
  • ENERGY STAR® Qualified with an Energy Factor of 0.93 / Uniform Energy Factor of 0.89
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • AHRI and CSA Certified
  • Automatic frost protection
  • Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Requires Certification
  • Green


Specifications

AMP:
2.3
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
RUS Model Series
Condensing:
Yes
Depth:
10-1/2 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
7.5 gpm
Fuel Type:
Natural Gas
Height:
27 in
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
Minimum Temperature:
120
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
120 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.89
Water Connection Size:
3/4 in
Weight:
57.3 lb
Width:
18-1/2 in
Wireless Communication - FEI:
Wi-Fi