This product requires certification to purchase.

3/4 in. Refill Cartridge

You last purchased this on
 
Rinnai

ScaleCutter 3/4 in. Refill Cartridge

  • Fast #
  • Part #R103000039
  • Item #4811828
  • Manufacturer Part #103000039
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

ScaleCutter 3/4 in. Refill Cartridge

  • Fast #
  • Part #R103000039
  • Item #4811828
  • Manufacturer Part #103000039
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keeps scale-causing minerals in solution inhibiting lime scale formation
  • Changes the shape of precipitated lime scale preventing accumulation
  • Coats wetted surfaces with a micro-thin layer that provides corrosion control
  • Helps soften and remove existing lime scale over time
  • Conditions the water resulting in greatly decreased mineral scale adhesion to the inner surface of the heat exchanger
  • Requires Certification

Specifications

Diameter:
5 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Maximum Temperature:
140
Product Type:
Descaler
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov