This product requires certification to purchase.

160 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater

You last purchased this on
 
Rinnai

SENSEI™ CX Series 160 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #RCX160IN
  • Item #10370248
  • Manufacturer Part #CX160iN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

SENSEI™ CX Series 160 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #RCX160IN
  • Item #10370248
  • Manufacturer Part #CX160iN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SENSEI™ CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
  • Uniform Energy Factor (UEF): 0.97
  • 15,000 BTU/H (minimum), 160,000 BTU/H (maximum)
  • For indoor use, or Outdoor if installed with outdoor vent cap
  • 97% Thermal Efficiency
  • Warranty 15 yrs. or 12K hours on Heat Exchanger/5 years on Parts/1 Year on Labor
  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU:
160000
Collection:
SENSEI™ CX Series
Condensing:
Yes
Depth:
11-2/5 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
30-11/100 in
Indoor Outdoor:
Indoor
MBH:
160
Maximum Temperature:
140
Minimum Temperature:
98
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
Yes
Uniform Energy Factor (UEF):
0.97
Volts:
120V
Water Heater Type:
Tankless, Commercial
Watts:
52 W
Weight:
54 lb
Width:
18-1/2 in