This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

This product has been replaced by

INT CTWH 199K BTU PUMP 11 BT SMART
Rinnai 199 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater with Pump
Manufacturer Part #RXP199iN
You last purchased this on
 
Rinnai

SENSEI™ RSC Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRSC199IN
  • Item #9744291
  • Manufacturer Part #RSC199IN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

INT CTWH 199K BTU PUMP 11 BT SMART
Rinnai 199 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater with Pump
Manufacturer Part #RXP199iN
Rinnai

SENSEI™ RSC Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRSC199IN
  • Item #9744291
  • Manufacturer Part #RSC199IN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Energy Star® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93
  • Includes a built-in recirculation pump. Smart-Circ™ Intelligent recirculation that learns your water usage patterns to provide hot water according to your schedule. Thermal bypass valve included - ideal for homes without a dedicated return line
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Multiple venting options available including PVC/CPVC using the Ubbink Concentric to Twin Pipe adaptor allow for an easy installation
  • Residential warranty: Limited 15-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 8-year or 12,000 hrs. on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Requires Certification
  • Green


Specifications

AMP:
4, 10
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
SENSEI™ RSC Series
Condensing:
Yes
Depth:
11-9/20 in
Duct Size:
3 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
98
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
98 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
Vent Type:
Concentric
Weight:
73 lb
Width:
18-1/2 in