Indoor Condensing Natural Gas Tankless Water Heater
SENSEI™ RX Series Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The SENSEI™ RX160iN condensing tankless water heater from Rinnai is only the size of a small suitcase, uses either Natural Gas or Propane, and can be installed indoors or outdoors using the Versa-Vent™ accessory(sold separately)
- Rinnai SENSEI RX Series tankless water heaters last up to twice as long as tanks and have twice the warranty length
- Plus, they save energy by heating water only when it is needed.
- Includes: Tankless Water Heater, Wall Mounting Bracket, Vent Screens (x2), Vent Screen, Screws (x2) and Self-Tapping Screws (x4)
-
Green
Documents
Recommended Accessories
Specifications
- Application:
- Residential
- BTU:
- 160000
- Collection:
- SENSEI™ RX Series
- Condensing:
- Yes
- Depth:
- 11-41/100 in
- Duct Size:
- 2 in;3 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.0 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 30-11/100 in
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 120
- Minimum Temperature:
- 98
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- Temperature Range:
- 98 to 120 Deg F
- Uniform Energy Factor (UEF):
- 0.97
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- High Efficiency
- Weight:
- 54 lb
- Width:
- 18.5 in