398 MBH Natural Gas Tankless Water Heater
Tankless Rack System™ 398 MBH Natural Gas Tankless Water Heater
Product Details
Product Details
- Pre-assembled with multiple Rinnai tankless water heaters
- Thermal efficiency: 96%
- Commercial Energy Star® certified
- Direct replacement for domestic boilers
-
Green
Specifications
- AMP:
- 8
- Application:
- Commercial
- BTU:
- 398000
- CSA Certified:
- Yes
- Collection:
- Tankless Rack System™
- Depth:
- 48 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 19.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- MBH:
- 398
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- Volts:
- 120V