This product requires certification to purchase.

Interior Wall Hanging Rack, 3 Unit Ng

This product has been replaced by

3 UNIT WALL HANGING RACK
Rinnai 3 UNIT WALL HANGING RACK
Manufacturer Part #TRW03CXiN
You last purchased this on
 
Rinnai

Tankless Rack System™ Interior Wall Hanging Rack, 3 Unit Ng

  • Fast #
  • Part #RTRW03CUIN
  • Item #7578037
  • Manufacturer Part #TRW03CUiN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

3 UNIT WALL HANGING RACK
Rinnai 3 UNIT WALL HANGING RACK
Manufacturer Part #TRW03CXiN
Rinnai

Tankless Rack System™ Interior Wall Hanging Rack, 3 Unit Ng

  • Fast #
  • Part #RTRW03CUIN
  • Item #7578037
  • Manufacturer Part #TRW03CUiN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes preassembled gas and water manifolds
  • Provides redundancy by linking multiple units together
  • Use Cascade Cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
  • Saves space and can free stand or wall mount, indoors or outdoors
  • Superior load tracking saves energy by supplying only the amount of hot water needed
  • Comes standard with the condensing CU199 Tankless Water Heater that boasts 97% thermal efficiency
  • Fits, fully assembled, through standard 32" doorways and on elevators
  • Has multiple venting options including PVC and Polypropylene
  • Common venting can accommodate up to 12 Tankless Water Heaters on 6" PVC or Polypropylene using either Room Air or Direct Vent applications
  • Uses Natural Gas or Propane
  • Requires Certification

Specifications

Brand Model Compatibility:
BMGV1600NXXFW2 Commercial Water Heater
Collection:
Tankless Rack System™
End Connection 1:
MNPT
Flow Rate:
33 gpm
Height:
56-67/100 in
IAPMO Listed:
No
Material:
Steel
Power Source:
Gas
Product Type:
Rack
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Weight Capacity:
170 lb
Width:
65 in