This product requires certification to purchase.

Rack for C199i Natural Gas Water Heater

You last purchased this on
 
Rinnai

Tankless Rack System™ Rack for C199i Natural Gas Water Heater

  • Fast #
  • Part #RTRS03IN
  • Item #4605116
  • Manufacturer Part #TRS03IN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Tankless Rack System™ Rack for C199i Natural Gas Water Heater

  • Fast #
  • Part #RTRS03IN
  • Item #4605116
  • Manufacturer Part #TRS03IN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Free standings tankless water heater mounting rack
  • Connect 3 units on a single vent system
  • Back-to-back mounting
  • For use with inside/internal rated tankless water heater
  • Use with natural gas tankless water heaters
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
C199i Natural Gas Water Heater
Collection:
Tankless Rack System™
Height:
57-69/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum
Product Type:
Rack
Proposition 65:
WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
Width:
44 in