This product requires certification to purchase.

Thermostat Installation Kit for Rinnai EX08CT Direct Vent Wall Furnaces

You last purchased this on
 
Rinnai

Thermostat Installation Kit for Rinnai EX08CT Direct Vent Wall Furnaces

  • Fast #
  • Part #R204000045
  • Item #7342856
  • Manufacturer Part #204000045
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

Thermostat Installation Kit for Rinnai EX08CT Direct Vent Wall Furnaces

  • Fast #
  • Part #R204000045
  • Item #7342856
  • Manufacturer Part #204000045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with Rinnai Energy Saver Direct Vent Wall Furnaces (EX08CT, EX11CT, EX17CT, EX22CT, and EX38CT Models)
  • Includes relay board, mounting cover & hardware, power supply (24Vac), and installation instructions
  • Install with any standard or smart/Wi-Fi thermostat
  • For US Market Only
  • Requires Certification

Specifications

Brand Model Compatibility:
EX08CT Direct Vent Wall Furnace
Height:
5 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
110V