This product requires certification to purchase.

120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Rinnai

V Series 120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RV53DEN
  • Item #7748564
  • Manufacturer Part #V53DEN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rinnai

V Series 120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RV53DEN
  • Item #7748564
  • Manufacturer Part #V53DEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Energy Factor of 0.82 / Uniform Energy Factor of 0.81
  • Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • AHRI and CSA Certified
  • Residential warranty: Limited 10 year on heat exchanger, 5 year on parts, 1 year on labor
  • Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
  • 0
  • Included with purchase: V53De tankless water heater and wall mounting bracket
  • Requires Certification

Specifications

AMP:
2
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
120000
CSA Certified:
CSA 4.3
Collection:
V Series
Condensing:
No
Depth:
7-9/10 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
5.3 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Outdoor
MBH:
120
Maximum Temperature:
140
Minimum Temperature:
115
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
20
Pressure - Maximum:
150 psi
Temperature Range:
115 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.81
Water Connection Size:
3/4 in
Weight:
29.7 lb
Width:
14 in
Wireless Communication:
Wi-Fi