120 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
V Series 120 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.82 / Uniform Energy Factor of 0.81
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- AHRI and CSA Certified
- Residential warranty: Limited 10 year on heat exchanger, 5 year on parts, 1 year on labor
- Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
- 0
- Included with purchase: V53De tankless water heater and wall mounting bracket
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 120000
- CSA Certified:
- CSA 4.3
- Collection:
- V Series
- Condensing:
- No
- Depth:
- 7-9/10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 5.3 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Outdoor
- MBH:
- 120
- Maximum Temperature:
- 140
- Minimum Temperature:
- 115
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 115 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Water Connection Size:
- 3/4 in
- Weight:
- 29.7 lb
- Width:
- 14 in
- Wireless Communication:
- Wi-Fi