199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
V Series 199 MBH Outdoor Non-Condensing Propane Gas Tankless Water Heater
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- Energy Factor of 0.82 / Uniform Energy Factor of 0.81
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- AHRI and CSA Certified
- Enhanced scale detection lessens possibility of serious, long-term damage to unit
- Temperature lock prevents accidental or unauthorized changes to water temperature
- Residential warranty: Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor
Specifications
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- V Series
- Condensing:
- No
- Depth:
- 9-3/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- Temperature Range:
- 98 to 120 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.81
- Weight:
- 44.3 lb
- Width:
- 14-1/25 in
- Wireless Communication:
- Wi-Fi