Vent Extension
Vent Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- EnergySaver®
- Height:
- 13 in
- Length:
- 15-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Vent Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 18 in