3/4 in. NPT Thermostatic Valve
3/4 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- Delivers volume control, temperature memory and multi-function capability all from one valve, simplifying installation and eliminating clutter to deliver the customized experience you desire
- Combines both thermostatic and pressure balance technologies in one valve
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Set it and forget it temperature memory
- Supports up to 6 functions allowing you to run 2 shower systems independently, for a "his & her's" configuration
- Can run showerhead and/or hand shower while accommodating a double shower set-up
- Recommended inlet connection: 3/4" NPT
- Compatible with all Perrin & Rowe®, Riobel®, and ROHL® trims ending in -46, sold separately
- Flow rate of 10 GPM/38 LPM at 60 PSI for an immersive shower experience
- Service stop allows the valve to be serviced without shutting off the water supply to the entire house
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- House of Rohl
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Depth:
- 5-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Fits Brand:
- ROHL
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 10 gpm
- Height:
- 6-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in