30-1/2 in. Shower Rail in Black
30-1/2 in. Shower Rail in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-glide adjustable slider
- Single hand operation for easy adjusting
- Rounded design complements most collections
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- All hardware for mounting is included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-5/8 in
- Height:
- 30-1/2 in
- Length:
- 30-1/2 in
- Slide Bar Height:
- 29-1/8 in
- UPC:
- 883186465685
- Width:
- 2 in