Hand Shower Hose in Black
Hand Shower Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 59 in double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
- Conical nut 1/2 in female
- For use with hand shower (sold separately)
- High quality finish resists rust and corrosion
- 2 integrated check valves
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 59 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 883186452029
- WaterSense Labeled:
- No