LF CCN 1.2 GPM NIBI SINGLE HANDLE TALL LAVATORY FAUCET
LF CCN 1.2 GPM NIBI SINGLE HANDLE TALL LAVATORY FAUCET
Product Details
Product Details
- Ceramic disc cartridge for durability and long-lasting performance
- Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/2 in
- Handle Type:
- Lever
- Height:
- 11-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8 in
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in