This product requires certification to purchase.

Pressure Balancing Valve Trim in Brushed Gold

You last purchased this on
 
Riobel®

Parabola Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #RTPB46BG
  • Item #8553634
  • Manufacturer Part #TPB46BG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Riobel®

Parabola Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #RTPB46BG
  • Item #8553634
  • Manufacturer Part #TPB46BG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • RioWise™ valve technology
  • Temperature and volume control
  • Up to 6 functions
  • Rough-in valve sold separately
  • Order R46 therm & pressure balance rough-in valve
  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports up to 6 functions allowing you to run 2 shower systems independently, for a "2-person" configuration
  • All necessary mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1016
Collection:
Parabola
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
7-1/8 in
Escutcheon Width:
7-1/8 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
10 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Knob
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing, Thermostatic