This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Riobel

Parabola Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RPBS01PN
  • Item #8553638
  • Manufacturer Part #PBS01PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Riobel

Parabola Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RPBS01PN
  • Item #8553638
  • Manufacturer Part #PBS01PN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flow rate options at 60 PSI:
  • -1.2 GPM (WaterSense compliant)
  • Push drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Parabola
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/8 in
Spout Reach:
6 in
Spout Type:
Fixed
WaterSense Labeled:
Yes