This product requires certification to purchase.

Single Handle Knob Floor Mount Filler in Chrome (Trim Only)

You last purchased this on
 
Riobel®

Reflet Single Handle Knob Floor Mount Filler in Chrome (Trim Only)

Brand image
You last purchased this on
 
Riobel®

Reflet Single Handle Knob Floor Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #RTRF39C
  • Item #9374950
  • Manufacturer Part #TRF39C
4.4 out of 5 Customer Rating
Single Handle Knob Floor Mount Filler (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes a single-function, anti-calcium handshower at 1.8 GPM at 60 PSI
  • Single hole floor-mounted installation
  • Integrated diverter to easily divert water from tub filler to hand shower
  • All hardware for installation is included
  • Flow rate of 6.0 GPM at 60 PSI to quickly fill your tub
  • Rough valve sold separately: Order RHFS, RHFS-EX or RHFS-SPEX rough valve (for concrete floor installation order RHBX, RHFS-EX OR RHFS-SPEX)
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Reflet
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPT
Faucet Material:
Brass
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Knob
Number of Handles:
Single Handle
Spout Height:
34-7/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-7/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing