This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

You last purchased this on
 
Riobel

Reflet Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRFL01BG
  • Item #9374733
  • Manufacturer Part #RFL01BG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Riobel

Reflet Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRFL01BG
  • Item #9374733
  • Manufacturer Part #RFL01BG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Reflet
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-7/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
13-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
12-3/4 in
Spout Reach:
6-7/8 in
Spout Type:
Fixed
WaterSense Labeled:
No