This product requires certification to purchase.

2-way Type T (thermostatic) coaxial floor-mount tub filler with hand shower trim

Riobel®

Riu 2-way Type T (thermostatic) coaxial floor-mount tub filler with hand shower trim

  • Fast #
  • Part #RTRU39BK
  • Item #8015636
  • Manufacturer Part #TRU39BK
5 out of 5 Customer Rating
Brand image
Riobel®

Riu 2-way Type T (thermostatic) coaxial floor-mount tub filler with hand shower trim

  • Fast #
  • Part #RTRU39BK
  • Item #8015636
  • Manufacturer Part #TRU39BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostatic & pressure balance
  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • 6.0 GPM at 60 PSI
  • Rough-in valve sold separately
  • Order RHFS floor mount tub filler rough-in valve
  • - Order RHBX floor mount tub filler rough-in valve for concrete floor installation
  • RHBX-SPEX
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Riu
Color Finish Category:
Blacks
Color Finish Name:
Black
Number of Handles:
Single Handle
UPC:
883186467375