Single Handle Floor Mount Filler with Handshower in Brushed Gold (Trim Only)
Riu Single Handle Floor Mount Filler with Handshower in Brushed Gold (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHFS floor mount tub filler rough-in valve
- - Order RHBX floor mount tub filler rough-in valve for concrete floor installation
- RHBX-SPEX
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Riu
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Number of Handles:
- Single Handle