Two Handle Widespread Bathroom Sink Faucet
Riu Two Handle Widespread Bathroom Sink Faucet
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Riu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Length (in):
- 3-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes