Shower Rail in Polished Chrome
Shower Rail in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy-Glide adjustable slider
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No