This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Riobel®

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RAARD08BG
  • Item #10329974
  • Manufacturer Part #AARD08BG
5 out of 5 Customer Rating
Brand image
Riobel®

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RAARD08BG
  • Item #10329974
  • Manufacturer Part #AARD08BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick-connect system for easy installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-7/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
9-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-3/8 in
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
2 Piece
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
5-1/2 in
Spout Reach:
5-7/8 in
UPC:
883186540542