This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Chrome

Riobel®

Zendo Single Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #RZS01C
  • Item #7367403
  • Manufacturer Part #ZS01C
3.7 out of 5 Customer Rating
Brand image
Riobel®

Zendo Single Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #RZS01C
  • Item #7367403
  • Manufacturer Part #ZS01C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate options at 60 PSI:
  • -1.5 GPM (WaterSense compliant)
  • - For 1.0 GPM, order -10 version
  • Push drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Zendo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
3-3/4 in
Spout Reach:
4-1/4 in
Spout Type:
Fixed
UPC:
883186037592
WaterSense Labeled:
Yes