3/8 in. Female Flare x 1/4 in. Male Flare Vacuum Pump Intake Reducer Adapter
3/8 in. Female Flare x 1/4 in. Male Flare Vacuum Pump Intake Reducer Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- CE Approved:
- Yes
- End Connection 1:
- Female Flare
- End Connection 2:
- Male Flare
- End Connections:
- Female Flare x Male Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Adapter
- Height:
- 1 in
- Length:
- 8-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -20 to 180 Deg F
- Weight:
- 1/10 lb
- Width:
- 4 in