This product requires certification to purchase.

Plastic Float with Arm Hog for Ritchie OmniFount Waterers and Stall Fount Waterer

You last purchased this on
 
Ritchie Engineering

Plastic Float with Arm Hog for Ritchie OmniFount Waterers and Stall Fount Waterer

  • Fast #
  • Part #R13613
  • Item #1601352
  • Manufacturer Part #13613
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ritchie Engineering

Plastic Float with Arm Hog for Ritchie OmniFount Waterers and Stall Fount Waterer

  • Fast #
  • Part #R13613
  • Item #1601352
  • Manufacturer Part #13613
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Ritchie OmniFount Waterers and Stall Fount Waterer
Fits Pipe Size:
1/2 in
Height:
3 in
Length:
12-1/2 in
Material:
Plastic
Width:
9 in