This product requires certification to purchase.

Hydrant Complete Plunger Assembly

You last purchased this on
 
Ritchie Industries

Hydrant Complete Plunger Assembly

  • Fast #
  • Part #R15170
  • Item #1601345
  • Manufacturer Part #15170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ritchie Industries

Hydrant Complete Plunger Assembly

  • Fast #
  • Part #R15170
  • Item #1601345
  • Manufacturer Part #15170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Ritchie Water Hydrant 1 ft - 10 ft Bury
Height:
2 in
Length:
5 in
Width:
5 in