3XL Size Raincoat with Detachable Hood in Yellow
3XL Size Raincoat with Detachable Hood in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clothing Size:
- XXXL
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Rain Coat
- Thickness:
- 0.35 mm