This product requires certification to purchase.

One Size Fits All Raincoat in Yellow

You last purchased this on
 
River City

Schooner I One Size Fits All Raincoat in Yellow

  • Fast #
  • Part #RO40
  • Item #464292
  • Manufacturer Part #O40
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
River City

Schooner I One Size Fits All Raincoat in Yellow

  • Fast #
  • Part #RO40
  • Item #464292
  • Manufacturer Part #O40
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attached hood
  • Fits easily into tool box, glove compartment, or travel bag
  • Available in multiple colors
  • One size fits all
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits Most
Collection:
Schooner I
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
PVC
Product Type:
Rain Coat
Thickness:
0.1 mm
Width:
52 in