This product requires certification to purchase.

*RIVEBY SGL BASIN TM SINK

You last purchased this on
 

Riverby® *RIVEBY SGL BASIN TM SINK

  • Fast #
  • Part #K8668-1A1-KA
  • Item #7026881
  • Manufacturer Part #8668-1A1-KA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Riverby® *RIVEBY SGL BASIN TM SINK

  • Fast #
  • Part #K8668-1A1-KA
  • Item #7026881
  • Manufacturer Part #8668-1A1-KA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Single faucet hole
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-9137 bottom sink rack
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Blacks
Color Finish Name:
Black 'n Tan
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
IAPMO Listed:
No
Length:
27 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
24-1/4 in x 17-1/4 in x 9 in
Sink Depth:
22 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27 in x 22 in
Width:
22 in