This product requires certification to purchase.

Scrubbing Sponge in Green and Yellow (Case of 20)

You last purchased this on
 
RJ Schinner Company

Scrubbing Sponge in Green and Yellow (Case of 20)

  • Fast #
  • Part #RPGRE74
  • Item #7997507
  • Manufacturer Part #PGRE74
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RJ Schinner Company

Scrubbing Sponge in Green and Yellow (Case of 20)

  • Fast #
  • Part #RPGRE74
  • Item #7997507
  • Manufacturer Part #PGRE74
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anti-microbial treated and individually wrapped for convenience
  • Requires Certification

Specifications

Application:
Bathrooms, Counter Tops, Ovens, Sinks, Wall
Color Finish Name:
Green, Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
6-1/4 in
Material:
Plastic
Material Type:
Cellulose
Package Quantity:
Case of 20
Product Type:
Sponge
Size:
3-1/4 in x 6-1/4 in
Width:
3-1/4 in