This product requires certification to purchase.

Four Channel Wall Mount Controler

You last purchased this on
 
RKI

Beacon™ 410A Four Channel Wall Mount Controler

  • Fast #
  • Part #R722104A
  • Item #7626931
  • Manufacturer Part #72-2104A
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RKI

Beacon™ 410A Four Channel Wall Mount Controler

  • Fast #
  • Part #R722104A
  • Item #7626931
  • Manufacturer Part #72-2104A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Beacon 410A is a powerful, low cost fixed system controller for four points of gas detection
  • Compact, weatherproof and NEMA 4X enclosure
  • OLED display of all 4 channels
  • LEL/O2/CO2/toxic direct connect sensors
  • Accepts any 4-20 mA transmitter, 2 or 3 wire
  • Audible alarm with reset button
  • Three programmable alarm levels
  • Built-in trouble alarm with relay
  • 115/220 VAC or 24 VDC operating ratio
  • One year warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S82.01
Collection:
Beacon™ 410A
Depth:
6-2/5 in
Height:
12-1/2 in
Material:
Fiberglass, Plastic
Power Source:
Electric, Battery
Product Type:
Base Unit
Size:
12-1/2 in x 11 in x 6-2/5 in
Width:
11 in