3/8 in. x 5 ft. Hydrant Marker in White and Red
Hydra-Finder™ 3/8 in. x 5 ft. Hydrant Marker in White and Red
Frequently Purchased Together
Product Details
Product Details
- Highly reflective red striping provides instant day and night visual location of fire hydrants
- 5' long fiberglass marker that is 3/8" in diameter
- Marker and optional flag are sold separately
- Installs easily on the hose port
- Complete assembly is corrosion and UV resistant
Specifications
- Collection:
- Hydra-Finder™
- Color Finish Name:
- White/Red
- Length:
- 5 ft
- Material:
- Fiberglass, Carbon Steel
- Size:
- 3/8 in x 5 ft