This product requires certification to purchase.

You last purchased this on
 
Ro Don Corporation

  • Fast #
  • Part #RHFT
  • Item #1900339
4.2 out of 5 Customer Rating
You last purchased this on
 
Ro Don Corporation

  • Fast #
  • Part #RHFT
  • Item #1900339
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The highly reflective red striping on the Hydra finder™ Fire Hydrant Marker fiberglass shaft affords instant day and night visual location of the hydrant. The high-visibility marker quickly locates hydrants buried in snow or covered with seasonal vegetation overgrowth
  • The resilient 3/8" diameter white laminar matrix fiberglass shaft is attached to a heavy duty MIL SPEC zinc plated carbon steel spring mount that allows for 360 degree total flexibility
  • The Hydra finder™ Fire Hydrant Marker fiberglass shaft is corrosion free and UV resistant
  • Standard Hydra finders have reflective red and silver striping the entire length of the rod to eliminate UV ray caused fiberglass blooming, for safer handling
  • The Hydra finder™ Fire Hydrant Marker requires no maintenance and can be left up all year round. Also it can be easily removed for seasonal use
  • The Hydra finder™ Fire Hydrant Marker may be ordered in the standard 5', 6’ and 7’ lengths. Specialty lengths available upon request
  • Custom reflective striping denoting community, association, or collegiate loyalty is available in orange, yellow, blue, or green
  • Shipped fully assembled, the Hydra finder™ Fire Hydrant Marker hardware includes the customer specified "L" or "flat" steel mounting bracket and the MIL SPEC spring mount
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Diameter:
3/8 in
Length:
5 ft
Material:
Fiberglass