This product requires certification to purchase.

21W LED Task Light

You last purchased this on
 
Robern

21W LED Task Light

  • Fast #
  • Part #RML3540ILSFMRD4
  • Item #7002290
  • Manufacturer Part #ML3.540ILSFMRD4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

21W LED Task Light

  • Fast #
  • Part #RML3540ILSFMRD4
  • Item #7002290
  • Manufacturer Part #ML3.540ILSFMRD4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integrated task lighting allows for precision grooming, all models are dimmable and available in warm white (3000K), natural white (4000K) and variable color temperature (adjustable between 3000K and 4000K)
  • Versatile inline task lights are designed specifically to pair with M-series cabinets, the light front is flush with M-series doors for a clean look, inline and M-series cabinets can be configured in multiple ways to best fit your needs also available in both 30" and 40" heights
  • LEDs are energy-efficient, duplicate natural light and outlast incandescent and fluorescent bulbs, lights are ETL damp location-listed to UL U.S. and Canadian standards, Max 21 W (for single color 3000K or 4000K) and Max 42 W (for variable color)
  • Aluminum construction resists the intense moisture of the bathroom environment and ensuring long-lasting beauty
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Natural White
Color Temperature:
4000
Depth:
4-3/4 in
Energy Star Compliant:
No
Height:
39-3/8 in
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Material:
Aluminum
Number of Lights:
1
Watts:
21 W
Width:
3-1/2 in