This product requires certification to purchase.

26 in. Surface Mount Kit

You last purchased this on
 
Robern

26 in. Surface Mount Kit

  • Fast #
  • Part #RRSMK26D4P
  • Item #4226611
  • Manufacturer Part #RSMK26D4P
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

26 in. Surface Mount Kit

  • Fast #
  • Part #RRSMK26D4P
  • Item #4226611
  • Manufacturer Part #RSMK26D4P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aluminum and glass construction
  • Includes installation parts and installation hardware
  • Side Kits are universal and can be installed on the right or left side
  • Requires Certification

Specifications

Depth:
2/25 in
Glass Type:
Polished Edge
Height:
26 in
Installation Type:
Surface Mount
Length:
4 in
Material:
Mirror
Medicine Cabinet Part Type:
Side Kit
Mirror Edge:
Polished Edge
Product Type:
Mirror, Accessory, Kit
UL Listed:
No
Width:
4 in