This product requires certification to purchase.

3-11/16 x 3-1/2 in. Cabinet Surround in Grey

You last purchased this on
 
Robern

3-11/16 x 3-1/2 in. Cabinet Surround in Grey

  • Fast #
  • Part #RP2ELECTRIC
  • Item #9430302
  • Manufacturer Part #P2ELECTRIC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

3-11/16 x 3-1/2 in. Cabinet Surround in Grey

  • Fast #
  • Part #RP2ELECTRIC
  • Item #9430302
  • Manufacturer Part #P2ELECTRIC
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stay connected without cluttering your countertop
  • Keep your styling tools and tech devices close at hand with built-in electrical outlets and USB ports
  • Adds interior lighting, magnetic storage, and a convenient phone holder to your cabinet
  • Available for Pl Portray, Murray Hill, craft series and main line medicine cabinets
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Grey
Length:
3-11/16 in
Medicine Cabinet Part Type:
Cabinet Surround
Product Type:
Electric Upgrade
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 962
Width:
3-1/2 in